504 10 x 6 in. R6 Insulation Box
Part #SHMIBFGTR610UN | Item #4696062 | Manufacturer Part #504R6DBT106
Width:
How to get it:
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
ASTM Specifications: ASTM A653, ASTM C1071 Type I, ASTM C1338 G21, ASTM C411, ASTM C665/1617
Collection: 504
Duct Shape: Rectangular
Gauge: 30
Height: 3-1/2 in
Length: 10 in
Material: Galvanized Steel
R value: R6
Width: 6 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing