50M 10 GIANT CTG Polyester With Gauge
50M 10 GIANT CTG Polyester With Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High dirty holding capacity
- Fits standard Keystone and most competitive housings
- Designed for sand and heavy sediment removal
- Replaces any standard 10'' filter cartridge
Specifications
- Diameter:
- 4-1/2 in
- Diameter - Inside 1:
- 1 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate, Pleated Polyester