2-1/2 in. Straight Schedule 40 PVC Conduit Bell End

You last purchased this on
 
CANTEX

5144 Series 2-1/2 in. Straight Schedule 40 PVC Conduit Bell End

This product requires certification to purchase.
Brand image
You last purchased this on
 
CANTEX

5144 Series 2-1/2 in. Straight Schedule 40 PVC Conduit Bell End

  • Fast #
  • Part #EPVCEBL
  • Item #2341651
  • Manufacturer Part #5144009
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects wiring which is being pulled through concrete vault walls
  • Easy installation
  • For use with schedule 40 and schedule 80 conduit
  • Made in USA
  • UL listed
  • Meets NEMA TC-3 standards
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-512
Application:
Conduit
Clean Bagged:
No
Collection:
5144 Series
Color Finish Name:
Grey
Diameter - Inside 1:
2-1/2 in
Diameter - Outside:
3-3/8 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Adapter, Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3, NEMA TC9
Schedule Class:
40