5/16 in. OD Copper Tee
5/16 in. OD Copper Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End connections: Sweat X Sweat X Sweat
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Wrot copper
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Biostatic and inhibits bacterial growth on its surface
- Nonflammable
Specifications
- Application:
- Industrial, Residential
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Size 3:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Fitting Type:
- Tee
- Height:
- 9/25 in
- IAPMO Listed -:
- No
- Length:
- 77/100 in
- Material:
- Wrot Copper
- NSF Certified:
- No
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Weight:
- 0.02 lb
- Width:
- 1-3/50 in