54 in. Cement Lined Reinforced Concrete Pipe
Part #RCPP54 | Item #1683026 | Manufacturer Part #019655
All Sizes
Sizes
Product Details
Specifications
ASTM Specifications: ASTM C-76
Concrete Pipe Class: Class III
Concrete Pipe Type: Reinforced Concrete Pipe
Material: Concrete
Pipe Lining: Cement
Pipe Tubing Size: 54 in