54 in. x 154 ft. Plastic Polywrap in Black

Part #T3889970  |  Item #1846847  |  Manufacturer Part #388-9970

Width:

54 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 17 mil linear low-density poly wrap for ductile iron pipe
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 24" ductile iron pipe

Documents

Specifications

ANSI Specifications: ANSI A21.5

AWWA Specifications: AWWA C-105

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 24 in

Length: 154 ft

Material: Plastic

Material Type: Polyethylene

Thickness: 8 mil

Width: 54 in