54 x 38 in. Shower Floor in Bermuda Sand
54 x 38 in. Shower Floor in Bermuda Sand
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bermuda Sand
- Drain Location:
- Center
- Height:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 54 in
- Material:
- Solid Surface
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 10 in
- UL Listed:
- No
- Width:
- 38 in