5.5 oz. Linen and Sky Fragrance Air Freshener

Part #P29215  |  Item #4442385  |  Manufacturer Part #29215

Size:

5.5 oz

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates odors while releasing a fresh scent

Specifications

Color Finish: White

Color Finish Category: Whites

Depth: 13 in

Green Seal Certified: No

Height: 5-39/100 in

Length: 8-39/50 in

Size: 5.5 oz

Weight: 1.31

Width: 7-1/20 in