This product requires certification to purchase.

560-Sheet 15 in. High Capacity Center-Pull Towel in White (Case of 4)

560-Sheet 15 in. High Capacity Center-Pull Towel in White (Case of 4)

  • Fast #
  • Part #GEO28143
  • Item #4442169
  • Manufacturer Part #28143
3.7 out of 5 Customer Rating

560-Sheet 15 in. High Capacity Center-Pull Towel in White (Case of 4)

  • Fast #
  • Part #GEO28143
  • Item #4442169
  • Manufacturer Part #28143
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Touchless dispensing minimizes the risk of cross contamination
  • Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes
  • One-at-a-time dispensing minimizes waste
  • High capacity 56 7.8" x 15" sheet rolls ideal for higher traffic areas and extended service intervals
  • Innovative low paper indicator triggers at approximately 5 sheets to ensure timely refills
  • Easy to load, self-threading design
  • Requires Certification
Dimensions & Measurements
Height
16-1/2 in
Length
18-22/25 in
Package Quantity
Case of 4
Width
9-63/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
Product Type
Centerfeed Towel
UPC
073310281438