5/8 in. Stainless Steel Plain Washer
5/8 in. Stainless Steel Plain Washer
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 5/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Flat Washer
- Shape:
- Flat