5/8 in. Stainless Steel Hex Nut
5/8 in. Stainless Steel Hex Nut
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Hex Nut
- Size:
- 5/8 in