5/8 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 3/4 in. OD)

You last purchased this on
 

5/8 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 3/4 in. OD)

This product requires certification to purchase.
You last purchased this on
 

5/8 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 3/4 in. OD)

  • Fast #
  • Part #CBCLTS9E
  • Item #441083
  • Manufacturer Part #9080350CB
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
3/4 in
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Long Turn Elbow
Material:
Wrot Copper
NSF Certified:
No