5/8 in. Multi-layer Composite Press Fitting Manifold Elbow Adapter

Part #UD4153263  |  Item #2172265  |  Manufacturer Part #D4153263

$23.70 EACH

Fitting Sizes:

5/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Transitions from the R32 union nut to the 3/4" and 1" Uponor PEX tubing
  • Features R32 fitting size
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities

Documents

Specifications

End Connection 1: Threaded

End Connection 2: Press

End Connections: Threaded x Press

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 220