5/8 x 2-1/4 in. Copper Return Bend
5/8 x 2-1/4 in. Copper Return Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
Specifications
- ANSI:
- ANSI B16.22, ANSI 61
- ASME:
- ASME B16.22
- Clean Bagged:
- No
- Elbow Degree:
- 180 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 2-1/4 in
- Fitting Sizes:
- 5/8 in x 2-1/4 in
- Fitting Type:
- Return Bend
- Material:
- Wrot Copper
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes