5/8 in. x 60 ft. Type L Soft Coil Copper Tube
5/8 in. x 60 ft. Type L Soft Coil Copper Tube
Package Quantity Info:
FT: 1 RL: 60 CA: 60 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- NSF approved
- Nominal soft Type L standard copper tube
- Made in the USA
- Meets applicable ASTM standards B-88
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B280, ASTM B819
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3/4 in
- Length:
- 60 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 5/8 in
- Product Type:
- Type L
- Wall Thickness:
- 0.042 in