5/8 in. x 716 ft. Copper Refrigeration Tubing
5/8 in. x 716 ft. Copper Refrigeration Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ATSM B-743
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- Length:
- 716 ft
- Material:
- Copper
- Pressure - Maximum:
- 180 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.035 in