DESCRIPTION

5/8 x 11 in. Grade B7 Black Oxide Stud with Carbon Steel Double Heavy Hex Nut

BA193B7SBWNE11

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black Oxide
Diameter
5/8 in
Grade
B7
Length
11 in
Material
Carbon Steel
Product Type
Double Heavy Hex Nut, Stud

Print