5/8 x 1/2 in. Copper Male Adapter
5/8 x 1/2 in. Copper Male Adapter
Package Quantity Info:
EA: 1 IP: 25 CA: 500 PT: 16000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
- Lead-free*
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Male Adapter
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-11/25 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No
- Weight:
- 0.08 lb