5/8 x 1/2 in. x 164 ft. Mini-Split Line Set
5/8 x 1/2 in. x 164 ft. Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-280
- Length:
- 164 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 5/8 in
- Material:
- Copper
- Suction Line (OD):
- 1/2 in
- UL Listed:
- UL 94/UL 723A/UL 746A