5/8 x 2-1/2 in. Brass Eye Bolt

You last purchased this on
 

5/8 x 2-1/2 in. Brass Eye Bolt

This product requires certification to purchase.
You last purchased this on
 

5/8 x 2-1/2 in. Brass Eye Bolt

  • Fast #
  • Part #BBEL
  • Item #1269586
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
2-1/2 in
Material:
Brass
Size:
5/8 in x 2-1/2 in
Width:
5/8 in