5/8 x 3-1/2 in. Alloy Steel Grade L7 Stud with Grade L7 Nut

Part #D58312L7  |  Item #1835716

Call for Pricing EACH

Diameter:

5/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-320

Clean Bagged: No

Diameter: 5/8 in

Grade: L7

Length: 3-1/2 in

Material: Alloy Steel

Product Type: [Stud, Nut]