5/8 x 3/4 in. Copper Fitting 90 Degree Elbow

You last purchased this on
 
Uponor

ProPEX® 5/8 x 3/4 in. Copper Fitting 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 5/8 x 3/4 in. Copper Fitting 90 Degree Elbow

  • Fast #
  • Part #UQ4376375
  • Item #1878225
  • Manufacturer Part #Q4376375
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ProPEX tool is required
  • Patented multi-flue tank design
  • ProPEX baseboard elbows connect PEX-a tubing to 3/4" copper baseboard
  • High altitude compliant
  • Power Direct Vent Design
  • System Sentinel LED diagnostic system
  • Requires Certification

Documents


Specifications

Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
Sweat
End Connections:
Barbed x Sweat
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Material:
Brass, Copper
Pressure - Maximum:
200 psi