5/8 x 6-1/2 in. B7 Stud with Double Hex Nut

Part #B7SDHNEV

Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 5/8 in

Drive Type: Hex

Grade: B7

Length: 6-1/2 in

Product Type: [Stud, Double Hex Nut]

Type: B7SDHNEV