5/8X25 FT WTR HOSE ASSY MXF GREE
5/8X25 FT WTR HOSE ASSY MXF GREE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed as a general purpose wash down hose
- Green plastic
- Male x female GHT connects
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 5/8 in
- End Connection 1:
- MGHT
- End Connection 2:
- FGHT
- End Connections:
- MGHT x FGHT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Pressure - Maximum:
- 125 psi
- Type:
- A1115062525