6 - 4 x 2 in. 3000# 316L Stainless Steel Socolet
6 - 4 x 2 in. 3000# 316L Stainless Steel Socolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 6 in - 4 in
- Fitting Type:
- Socolet
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Pressure Class:
- 3000#