6-3/4 in. Stainless Steel Thread Nozzle

Part #DS46NTOEM634  |  Item #1336768

Call for Pricing EACH

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

Fitting Size 1: 6-3/4 in

Fitting Sizes: 6-3/4 in

Length: 6 in

Material: Stainless Steel

Material Type: 316

Schedule Class: 40S