6 - 8 in. Stainless Steel Plate Flange Kit
6 - 8 in. Stainless Steel Plate Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 6 - 8 in
- Fitting Type:
- Kit
- Flange Type:
- Plate
- Material:
- Stainless Steel
- Product Type:
- Flange Bolt Set