6 DEBRIS GRIT Basket For F/GLS POLE
6 DEBRIS GRIT Basket For F/GLS POLE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Models for use with fiberglass poles
- Debris baskets are perforated on all surfaces, Debris Grit catchers have a solid half bottom and back to catch grit
Specifications
- Application:
- Fiberglass Pole
- Installation Type:
- Pole Mount
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Debris Grit Catcher
- Tool Type:
- Debris Basket