6 Ductile Iron 125# P-401 FLGXFLR PC Less Accessories

Part #FFLPP412LA  |  Item #2128214

Type:

FFLPP412LA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: Ductile Iron

Type: FFLPP412LA