6 ft. 1/4 in. 304 Stainless Steel All Thread Rod

You last purchased this on
 

6 ft. 1/4 in. 304 Stainless Steel All Thread Rod

This product requires certification to purchase.
You last purchased this on
 

6 ft. 1/4 in. 304 Stainless Steel All Thread Rod

  • Fast #
  • Part #SS4ATRBU
  • Item #496764
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-193 08B, ASTM A-307
Color Finish Name:
Stainless Steel
End Connection 1:
Threaded
End Connections:
Threaded
Length:
6 ft
Material:
Stainless Steel
Material Type:
304
Product Type:
All Thread, Rod
Rod Size (in):
1/4 in