2 in. x 6 ft. NPT Standard Red Brass Pipe

You last purchased this on
 

2 in. x 6 ft. NPT Standard Red Brass Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. x 6 ft. NPT Standard Red Brass Pipe

  • Fast #
  • Part #GCPBPKU
  • Item #4513522
  • Manufacturer Part #3032-7200
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-43
Coating:
Chrome Plated
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
6 ft
Material:
Red Brass
PipeTubing Size:
2 in
Schedule Class:
Standard