1/4 in. x 6 ft. Threaded Black and Plain Rod
1/4 in. x 6 ft. Threaded Black and Plain Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Black, Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 6 ft
- Product Type:
- All Thread
- Rod Size (in):
- 1/4 in