6 ft. x 8 in. Traffic Barricade
Part #T44006ES2 | Item #4934036 | Manufacturer Part #44006ES-2
$37.00
EACH
Product Details
- A-cade leg has built-in stacking lugs
- A-cade leg has a unique san-fil bottom compartment that aids in stabilization of the barricade in windy conditions (holds up to 15 lb of sand)
- Accepts standard barricade light (sold separately)
- Impact resistant polyethylene I-beam rails
- Lightweight and easy to handle
- NCHRP 350 approved
- Meets M.U.T.C.D. standards
Specifications
Depth: 1 in
Height: 8 in
Length: 6 ft
Material: Plastic
Material Type: Polyethylene