6 Galvanized SPRL Coupling

Part #GSPICU  |  Item #772301

Call for Pricing EACH

Type:

GSPICU
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stitch welded seam

Specifications

Diameter: 6 in

Duct Shape: Round

Gauge: 24

Height: 4 in

Material: Galvanized Steel

Type: GSPICU