6 in. 125# Cast Iron Plug

Part #BCICBPU  |  Item #14535  |  Manufacturer Part #0318903283

$92.69 EACH
(Pricing is for 6 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 5 in

    Part #BCICBPS | Item #63118 | Mfr. Part #0318903242

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.00 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #BCICBPU | Item #14535 | Mfr. Part #0318903283

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.69 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.4

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Plug

Material: Cast Iron

Pressure Class: 125#

UL Listed: Yes