6 in. 304 High Pressure Stainless Steel Sanitary Head Clamp
6 in. 304 High Pressure Stainless Steel Sanitary Head Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Bioprocessing, Cosmetics, Dairy Processing, Food and Beverage, High Pressure
- Clean Bagged:
- No
- Diameter - Inside 1:
- 6-63/100 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Sanitary
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Low:
- 200
- Schedule Class:
- High Pressure
- Temperature Range:
- 70 to 250 Deg F
- UL Listed:
- No
- Weight:
- 4.19 lb