6 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack
6 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B16, ANSI C111
- ASTM:
- ASTM F-593, ASTM F-594
- AWWA:
- AWWA A-21.11 2000, AWWA C-111
- Fits Pipe Size:
- 6 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316L, SBR
- NSF Certified:
- No
- Product Type:
- Bolt and Gasket Pack
- UL Listed:
- No