6 in. Black Coated Plain End Carbon Steel Pipe
6 in. Black Coated Plain End Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- API:
- API 5L Grade X42
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Wall Thickness:
- 0.156 in