6 in. Blind 900# Carbon Steel Raised Face Flange

Part #G900RFBFU

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Flange Type: [Raised Face, Blind]

Material: Carbon Steel

Pressure Class: 900#