6 in. Countersunk Cleanout Plug

You last purchased this on
 
AB & A™

6 in. Countersunk Cleanout Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

6 in. Countersunk Cleanout Plug

  • Fast #
  • Part #I68846
  • Item #1797736
  • Manufacturer Part #68846
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Durable brass construction with countersunk square head
  • Creates a tight seal to secure cleanout from debris and vermin
  • Southern code cleanout plug for drain cleanout pipes
  • Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
  • Requires Certification

Documents


Specifications

Adjustable:
No
CARB OTC LEED Compliant:
No
Drain Base Material:
Brass
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cleanout Plug
Head Style:
Countersunk
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Plug Included:
Yes