6 in. Brass Shower Arm in Polished Nickel
6 in. Brass Shower Arm in Polished Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 1/2" NPT Inlet
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-69/100 in
- Diameter:
- 813/1000 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fits Model:
- 212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
- Length:
- 6 in
- Material:
- Brass
- Shower Arm Reach:
- 5-11/16 in
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in