6 in. Cast Iron Flanged Gate Valve

You last purchased this on
 
SIGMA

6 in. Cast Iron Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

6 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #SUFP009
  • Item #7627346
  • Manufacturer Part #UFP009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-16 C36000, ASTM B-62 C83600
AWWA:
AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Length:
10-1/2 in
Material:
Cast Iron
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
200
Pressure Class:
300#
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Operator:
Hand Wheel
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve