• Cart

DESCRIPTION

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

6 in. Drip Bowl in Black (Pack of 6)

PS3040212

Diameter:

6 in

SPECIFICATIONS

Brand Model Compatibility
Whirlpool®
Color Finish
Black
Color Finish Category
Blacks
Diameter
6 in
GSA Approved
No
NSF Certified
No
Number Of Pieces
6 Piece
Type
Drip Pans
UL Listed
No

$42.40
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment