6 in. Duct End Cap Slide or Drive
6 in. Duct End Cap Slide or Drive
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slip and drive connection
- Galvanized steel
- Duct end cap
- Single piece
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 8 in x 6 in
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in