6 in. Duct Round Takeoff Galvanized in Round Duct

Part #SHMCDBDR8U  |  Item #3697838  |  Manufacturer Part #892-06D

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Material: Galvanized

R value: R8