6 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #SHMTTOARU  |  Item #4435045  |  Manufacturer Part #307G6

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

ASTM Specifications: ASTM A-653

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Length: 7 in

Material: Galvanized Steel