6 in. Ductile Iron C110 Full Body Back-Up Flange
6 in. Ductile Iron C110 Full Body Back-Up Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.47
- AWWA:
- AWWA C-207
- Clean Bagged:
- No
- Coating:
- Galvanized, Epoxy
- Color Finish Name:
- Red
- Ductile Iron Class:
- CL200
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Type:
- Grade
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No