6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
- ASTM:
- ASTM A-242
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53
- CARB OTC LEED Compliant:
- No
- Diameter:
- 3/4 in
- Ductile Iron Class:
- CL350
- Fits Pipe Size:
- 6 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR, 304
- NSF Certified:
- No
- Pressure Class:
- 350#
- Product Type:
- Bolt, Gasket
- UL Listed:
- No
- Weight:
- 6 lb