6 in. Epoxy Coated Ductile Iron Flanged Swing Check Valve

You last purchased this on
 

6 in. Epoxy Coated Ductile Iron Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

6 in. Epoxy Coated Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #V200U
  • Item #5090891
  • Manufacturer Part #200 6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Maintenance free design
  • Bubble tight sealing
  • Full flow design
  • Water or sewage service
  • One-piece nitrile covered DI/Steel disc closes smoothly without slamming to eliminate water hammer
  • Horizontal or Vertical Installation
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI Class 125
ASME:
ASME B16.1
AWWA:
AWWA C-508
Clean Bagged:
No
Coating:
Epoxy
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Height:
4-1/4 in
IAPMO Listed -:
No
Installation Type:
Vertical Mount, Horizontal Mount
Length:
15 in
Material:
Ductile Iron
Material Type:
PVC
NSF Certified:
No
Pressure - High:
250
Pressure Class:
250#
Pump Phase:
3
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
Swing
Valve Disc Material:
Steel
Valve Operator:
Tee Handle
Valve Seat Material:
Ductile Iron
Valve Size:
6 in
Valve Type:
Swing Check Valve
Width:
13-9/50 in