6 in. Flanged 125# Long Radius Base Ductile Iron C110 Full Body Base 90 Degree Bend with Cement-lined

Part #FLRB9U  |  Item #1762676  |  Manufacturer Part #DFN690

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #FLRB9U | Item #1762676 | Mfr. Part #DFN690

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.4

ASTM Specifications: ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05

AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600

Clean Bagged: No

Coating: Asphaltic, Red Primer

Ductile Iron Class: C110

Elbow Degree: 90

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

High Pressure: 250

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pipe Lining: Cement

Pressure Class: 125#

UL Listed: Yes